Shop All PA System Accessories
This Product is Discontinued
Amplivox Sound Systems
Megaphone, 1 mi., 14-1/2in. L, 25W (Discontinued)
Mfr # S602MR
Zoro # G9413451
Free Shipping & Returns
This Product is Discontinued
Key Features
- Peak Output Power (W) 25 W
- Built-In Battery Indicator Lights, Siren, Talk, Whistle
- Bell Dia. 9 in
- Operating Range 5280 ft
- Includes Detachable Microphone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amplivox Sound Systems
- MFR # S602MR
- Zoro # G9413451
- UPC # 734680060237
- Country of Origin China
- Category PA System Accessories
Dimensions
Bell Dia. | 9 in |
Length (In.) | 14 1/2 in |
Details
Item | Megaphone |
Peak Output Power (W) | 25 W |
Built-In | Battery Indicator Lights, Siren, Talk, Whistle |
Operating Range | 5280 ft |
Includes | Detachable Microphone |
Number of Batteries | 8 |
Batteries Required | Yes |
Features | Built-in Siren, Whistle |
Battery Chemistry | Lithium Ion (Li-Ion) |
Description
Megaphone, Operating Range 5280 ft, Bell Dia. 9 in, Number of Batteries 8, Length (In.) 14 1/2 in, Built-In Battery Indicator Lights, Siren, Talk, Whistle, Batteries Required Yes, Peak Output Power (W) 25 W, Includes Detachable Microphone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.