Shop All PA System Accessories
This Product is Discontinued
Amplivox Sound Systems
Lithium-Ion Battery, Pack (Discontinued)
Mfr # S1402
Zoro # G9495701
This Product is Discontinued
Key Features
- For Use With Rechargeable Megaphones 600-S601 Series
- Width 1.3"
- Height 3"
- Includes Battery Holder
- Size Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amplivox Sound Systems
- MFR # S1402
- Zoro # G9495701
- Country of Origin China
- Category PA System Accessories
Dimensions
Width | 1.3" |
Height | 3" |
Size | Pack |
Depth | 1.4" |
Battery Size | Proprietary Battery Size |
Details
Item | Lithium-Ion Battery |
For Use With | Rechargeable Megaphones 600-S601 Series |
Includes | Battery Holder |
Accessory Type | Lithium-Ion Battery |
Battery Chemistry | Lithium Ion (Li-Ion) |
Product Type | Battery |
Compatibility | AmpliVox Mity-Meg Rechargeable Megaphones:S601R, S600R |
Description
Lithium-Ion Battery, Size Pack, Includes Battery Holder
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.