Shop All PA System Accessories
This Product is Discontinued
Amplivox Sound Systems
Lapel Microphone (Discontinued)
Mfr # S2030
Zoro # G6147219
This Product is Discontinued
Key Features
- Color Black
- Accessory Type Wired Mic
- Cable Length 3.33 ft
- Product Type Microphone
- Microphone Type Lapel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amplivox Sound Systems
- MFR # S2030
- Zoro # G6147219
- UPC # 734680020309
- Country of Origin United States
- Category PA System Accessories
Dimensions
Cable Length | 3.33 ft |
Details
Item | Wired Mic |
Color | Black |
Accessory Type | Wired Mic |
Product Type | Microphone |
Microphone Type | Lapel |
Description
Wired Mic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.