Shop All PA System Accessories
This Product is Discontinued
Amplivox Sound Systems
Heavy Duty Tripod (Discontinued)
Mfr # S1080
Zoro # G7587876
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Aluminum
- Color Black
- Depth 5 in
- Height 47 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amplivox Sound Systems
- MFR # S1080
- Zoro # G7587876
- UPC # 734680010805
- Country of Origin China
- Category PA System Accessories
Dimensions
Depth | 5 in |
Height | 47 in |
Width | 5 in |
Details
Item | Tripod |
Material | Aluminum |
Color | Black |
Display | No Display |
Accessory Type | Tripod |
Description
Tripod, Material Aluminum, Color Black, Depth 5 in, Height 47 in, Width 5 in, Display No Display
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.