Shop All PA System Speakers
This Product is Discontinued
Amplivox Sound Systems
Deluxe Wireless Speaker Hailer Kit, 50W (Discontinued)
Mfr # SW642
Zoro # G6785256
Free Shipping & Returns
This Product is Discontinued
Key Features
- Corded/Wireless Wireless
- Wireless Range 300 ft
- Watts 50 W
- Power Requirements 15V
- Number of Channels 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amplivox Sound Systems
- MFR # SW642
- Zoro # G6785256
- UPC # 734680160425
- Country of Origin United States
- Category PA System Speakers
Dimensions
Dimensions | 18 in H x 32 in W x 12 in D |
Details
Item | Deluxe Wireless Speaker Hailer Kit |
Corded/Wireless | Wireless |
Wireless Range | 300 ft |
Watts | 50 W |
Power Requirements | 15V |
Number of Channels | 16 |
Includes | (1) S1244-70 Master transmitter, (1) S1960 Rolling Nylon Carrying Case, (1) SW610A 1/2 Mile Hailer, (2) S1080 Heavy Duty Tripods, 40 ft Cable, Mic Storage Pouch |
Standards | SW642 |
Inputs | 4 |
Frequency Range | 584 to 608 MHz |
Sound Level | Up to 112dB |
Description
Portable Public Address System,Wireless,50 Watts,Power Requirements 15V,Number of Channels 16,Wireless Range 300 ft.,Frequency Range 584 to 608 MHz,Sound Level Up to 112dB,Inputs 4,Dimensions 32 In. W x 18 In. H x 12 In. D,Standards SW642,Includes Tripods, Case, Speaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.