Shop All PA Amplifiers
Amplivox Sound Systems
Bluetooth Audio Portable Buddy with Wireless Handsfree Mic, 50W, Black
Mfr # SW222A
Zoro # G902694717
Free Shipping & Returns
$735.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14"
- Height 11"
- Color Black
- Watts/Channel 50 W
- Weight 7 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amplivox Sound Systems
- MFR # SW222A
- Zoro # G902694717
- UPC # 734680102265
- Country of Origin United States
- Category PA Amplifiers
Dimensions
Width | 14" |
Height | 11" |
Depth | 5" |
Details
Color | Black |
Watts/Channel | 50 W |
Weight | 7 lbs |
Features | Weatherproof and Scuff-Resistant Molded Black Luggage-Type Plastic Case |
Description
A complete presentation system built into a rugged, compact carrying case. Reach up to 1,000 people outdoors or in rooms up to 10,000 square feet. Using Bluetooth wireless technology, stream audio wirelessly from your smartphone, tablet, or any other Bluetooth® enabled device. Includes built-in 16-channel UHF wireless receiver and lapel and headset microphones with wireless transmitter bodypack. By adding a second Wireless Mic Kit (sold separately) two presenters can be wireless simultaneously with the freedom to roam within a 300 ft. radius. Powered by ten D-cell batteries for up to 200 hours of talk time or choose optional rechargeable NiCad battery pack (requires S1460).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB LAB:.150 Top Pins (L150-TP)
- MOTOROLA Heavy Duty Headset, Push To Talk Yes (PMLN6852A)
- ZORO SELECT Sealed Lead Acid Battery, 12V, 2.9Ah, AGM (47036)
- ZEUS BATTERY PRODUCTS 9Ah 12V F1 Sealed Lead Acid Battery (PC9-12SF1)
- TARAMPS Taramps TS400X4 2 Ohm 4 Channel Amplifier (TS400X4)
- ZORO SELECT Paging Speaker, 30W, Tan (3AXC9)
- SPECO TECHNOLOGIES Speco 6.5" x 11" Weatherproof PA Speaker - 8 ohm (SPC-40RP)
- PENTAIR AQUATIC SYSTEMS Pyle - Pro Sound Bt Karaoke Microphone Speaker Systemwith Wireless Megaphone - Style Microphone (PKRK68MC)
- ROLLS MX44 PRO 4 Channel Stereo Mixer (MX44PRO)
- PYLE Hum/Noise Eliminator 2-Channel Box With Xlr Jacks (PHE400)
- PYLE 6-Ch. Bluetooth Studio Mixer, PMXU68BT (PMXU68BT)
- Amplivox Sound Systems PA Amplifiers