Shop All PA System Speakers
Amplivox Sound Systems
Bluetooth Audio Portable Buddy with Wireless Handheld Mic, 50W, Black
Mfr # SW223A
Zoro # G4587324
product price: $1,087.99
/ea
Free Shipping & Returns
$1,087.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Watts 50 W
- Features Weatherproof and Scuff-Resistant Molded Black Luggage-Type Plastic Case
- Width 14"
- Height 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amplivox Sound Systems
- MFR # SW223A
- Zoro # G4587324
- UPC # 734680102289
- Country of Origin United States
- Category PA System Speakers
Dimensions
Width | 14" |
Height | 11" |
Depth | 5" |
Details
Color | Black |
Watts | 50 W |
Features | Weatherproof and Scuff-Resistant Molded Black Luggage-Type Plastic Case |
Weight | 7 lbs |
Description
AmpliVox® Bluetooth Audio Portable Buddy with Wireless Handheld Mic, 50W, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON DRAWER, KYBRD, UNDER DESK (KMW60004)
- ELK PRODUCTS 12 V 5H Battery (EL624735)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replaces U1 np-33 dcs-33 u1-34 ps-12350 (ML35-12GEL175)
- DENAQ Denaq DQ-PA3107U-6 High Capacity Battery for Toshiba Satellite 1550 Laptops- 4500mAh (DQ-PA3107U-6)
- AMPLIVOX SOUND SYSTEMS Bluetooth Audio Portable Buddy with Wired Mic, 50W, Black (S222A)
- OKLAHOMA SOUND Wireless PA System with Wireless Tie Clip Mic (PRA-8000/PRA8-6)
- MONOPRICE Pa Speaker Stands, Air Cushion, PR (602350)
- LOWELL 8in Speaker Package (DSL-805-72)
- WAI WELA Wai Wela WM-1.0 Mini Tank Water Heater; 1 Gallon (WM-1.0-TP)
- PYLE Btpa Speaker & Amplifier Mixer System (PPHP898MX)
- SPECO TECHNOLOGIES PA Weatherproof Speaker, 5"D, ABS (SPC10RT)
- Amplivox Sound Systems Two Way Radios & Accessories