Shop All Wired Intercom Systems
This Product is Discontinued
Amplivox Sound Systems
BeltBlaster Personal PA, Rechargeable (Discontinued)
Mfr # S207
Zoro # G2552812
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 3"
- Height (In.) 11 in
- Width 8"
- Depth 2.5"
- Width (In.) 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amplivox Sound Systems
- MFR # S207
- Zoro # G2552812
- UPC # 734680002077
- Country of Origin China
- Category Wired Intercom Systems
Dimensions
Height | 3" |
Height (In.) | 11 in |
Width | 8" |
Depth | 2.5" |
Width (In.) | 11 in |
Depth (In.) | 11 in |
Details
Item | BeltBlaster Personal PA |
Voltage | 5V |
Power Source | 6 NiMH AA Batteries |
Includes | 2 Carrying Cases, 2 Microphones, Amp, Belt Extension, Speaker |
Green Environmental Attribute | Product is Rechargeable |
Type | Rechargeable |
Color | White |
Battery Chemistry | Nickel Metal Hydride (NiMH) |
Input Voltage | 110 V AC |
Features | Volume Control |
Description
BeltBlaster Personal PA, Rechargeable, Height (In.) 11 in, Width (In.) 11 in, Depth (In.) 11 in, Power Source 6 NiMH AA Batteries, Voltage 5V, Includes 2 Carrying Cases, 2 Microphones, Amp, Belt Extension, Speaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.