Shop All Rechargeable Batteries
This Product is Discontinued
Amplivox Sound Systems
AMPLIVOX SOUND SYSTEMS Lithium Ion Rechargeable Batteries, (Discontinued)
Mfr # S1405
Zoro # G9413476
This Product is Discontinued
Key Features
- For Use With AmpliVox No. S602R, S602MR
- Fits Model Mfr. No. S602R, S602MR
- Battery Capacity 5mAh
- Fits Brand AmpliVox
- Recharge Time 8 hr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amplivox Sound Systems
- MFR # S1405
- Zoro # G9413476
- UPC # 734680014056
- Country of Origin China
- Category Rechargeable Batteries
Details
For Use With | AmpliVox No. S602R, S602MR |
Fits Model | Mfr. No. S602R, S602MR |
Battery Capacity | 5mAh |
Fits Brand | AmpliVox |
Recharge Time | 8 hr. |
Voltage | 12 |
Rechargeable Up To | 300 Times |
Includes | Built-In Battery Charger, Wall Plug |
Battery Chemistry | Lithium Ion |
Battery Type | Lithium Ion |
Item | Rechargeable Battery |
Accessory Type | Rechargeable Battery |
Description
Rechargeable Battery, Includes Built-In Battery Charger, Wall Plug
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.