Shop All Microphones
Amplivox Sound Systems
AmpliVox, Bluetooth Audio Portable Buddy With Wireless Handsfree Mic, 50w, Black
Mfr # SW222A
Zoro # G410828352
product price: $1,381.99
/ea
Free Shipping & Returns
$1,381.99
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
- Brand Amplivox Sound Systems
- MFR # SW222A
- Zoro # G410828352
- UPC # 734680102265
- Country of Origin United States
- Category Microphones
Description
A complete presentation system built into a rugged, compact carrying case. Reach up to 1,000 people outdoors or in rooms up to 10,000 square feet. Using Bluetooth wireless technology, stream audio wirelessly from your smartphone, tablet, or any other Bluetooth enabled device. Includes built-in 16-channel UHF wireless receiver and lapel and headset microphones with wireless transmitter bodypack. By adding a second Wireless Mic Kit sold separately two presenters can be wireless simultaneously with the freedom to roam within a 300 ft. radius. Powered by ten D-cell batteries for up to 200 hours of talk time or choose optional rechargeable NiCad battery pack requires S1460. Mic Input Types: Condenser; Dynamic; Wireless; Number of Mic Inputs: 3; Speaker Type: 6 x 8 Jensen Speaker; Number of Speakers: 1.
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
- CHENBRO Chenbro Sr209 Plus - Tower - Atx (CA-SR209PS)
- ILC Replacement for Hearing AID 13A Battery (13A BATTERY HEARING AID)
- YORK FLASH TS COPPER 8""X60' (RESYS0208)
- DRI MARK Counterfeit Detector UV Pen, Black (DRI351B1)
- AMPLIVOX SOUND SYSTEMS Wireless 16 Channel UHF Handheld Mic Kit (S1623)
- UNIDEN Uniden BMKG0676001 6 Pin Replacement Mic for BC680 (BMKG0676001)
- KALIBUR Cobra 5620069001 Cobra 4 Pin Replacement Microphone (5620069001)
- PYLE Mic Pop Filter (PEPF30)
- COBRA Cobra CAMS4 Remote CB Microphone System for 4-Pin Mics (CAMS4)
- RANGER Ranger SRA 198NC A Noise Canceling Microphone; Black (SRA 198NC A)
- PYLE Universal Microphone Stand - Mic Mount Holder, Height Adjustable (PMKS40)
- Amplivox Sound Systems Microphones