Shop All PA System Speakers
This Product is Discontinued
Amplivox Sound Systems
Amplified Speaker, Wireless, 3 Inputs, 50W (Discontinued)
Mfr # SW245B
Zoro # G7305886
Free Shipping & Returns
This Product is Discontinued
Key Features
- Corded/Wireless Wireless
- Color Black
- Watts 50 W
- Wireless Range 100 ft
- Number of Channels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amplivox Sound Systems
- MFR # SW245B
- Zoro # G7305886
- UPC # 734680124519
- Country of Origin China
- Category PA System Speakers
Dimensions
Dimensions | 12 in H x 7 in W x 4 in D |
Width | 9" |
Height | 11.3" |
Details
Item | Amplified Speaker |
Corded/Wireless | Wireless |
Color | Black |
Watts | 50 W |
Wireless Range | 100 ft |
Number of Channels | 1 |
Power Requirements | 110V |
Includes | AC Adapter, Wireless Microphone |
Sound Level | Up to 60dB |
Frequency Range | 165 to 265 MHz |
Inputs | 3 |
Weight | 5.50 lb |
Features | Media Player, Audio Recorder, Lightweight, Built-in Rechargeable Battery, SD Card Slot |
Description
Amplified Speaker,Wireless,3 Inputs,50W,Wireless,50 Watts,Power Requirements 110V,Number of Channels 1,Wireless Range 100 ft.,Frequency Range 165 to 265 MHz,Sound Level Up to 60dB,Inputs 3,Dimensions 12 In. H x 7 In. W x 4 In. D,Includes Wireless Microphone, AC Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.