Shop All PA System Speakers
This Product is Discontinued
Amplivox Sound Systems
Amplified Speaker, 50W, 15V (Discontinued)
Mfr # SS1234
Zoro # G7134915
Free Shipping & Returns
This Product is Discontinued
Key Features
- Corded/Wireless Corded
- Watts 50 W
- Wireless Range 300 ft
- Number of Channels 0
- Power Requirements 15V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amplivox Sound Systems
- MFR # SS1234
- Zoro # G7134915
- UPC # 734680512347
- Country of Origin United States
- Category PA System Speakers
Dimensions
Dimensions | 17 in H x 6 in W x 4 in D |
Height (In.) | 17 |
Width (In.) | 6 |
Details
Item | Amplified Speaker |
Corded/Wireless | Corded |
Watts | 50 W |
Wireless Range | 300 ft |
Number of Channels | 0 |
Power Requirements | 15V |
Includes | AC adapter |
Inputs | 4 |
Standards | SS1234 |
Sound Level | Up to 112dB |
Frequency Range | 400 Hz to 12 kHz |
Description
Amplified Speaker,Wired,50 Watts,Power Requirements 15V,Wireless Range 300 ft.,Frequency Range 400 Hz to 12 kHz,Sound Level Up to 112dB,Inputs 4,Dimensions 17 In. L x 6 In. W x 4 In. D,Standards SS1234,Includes AC Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.