No Product Image Available

Amplivox Portable Sound Systems

AmpliVox Premium Mega Hailer Bluetooth Wireless System with Wireless Microphone & 2 Tripods


product price: $6,311.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This AmpliVox Premium Mega Hailer Bluetooth wireless portable PA system with wireless handheld microphone comes with everything you need to run your event or presentation! The built-in 6'' x 10'' horn speaker and 50W amplifier combine with the companion speaker to produce sound that is loud enough to reach an audience of 5000 people. This model employs a 16 channel UHF wireless receiver to deliver reliable coverage up to 300' away from the unit allowing you to roam around your environment freely. A wireless handheld microphone is included to effectively amplify your voice while the Bluetooth capability allows you to stream audio from a smartphone or tablet! For flexibility this system has auxiliary inputs for MP3 devices and a 1/4'' combo jack for wired microphones.**The Mega Hailer has simple audio functions power / volume controls and a battery status indicator for ease of use. It runs up to 10 hours with the rechargeable SLA batteries and comes with a 6' corded charger. The heavy-duty weatherproof black polyethylene housing is built for indoor and outdoor use and holds up to heavy wear and tear. This unit's sturdy handle makes it easy to carry and the included tripods keep your unit safely off the ground. It comes complete with a tripod case and carrying case so you can confidently transport this unit from event to event. This lightweight portable system is perfect for presenters who need an audio system that can stand up to life on the road!**Set Includes:*- Mega Hailer PA system*- Mega Hailer companion speaker*- Wireless handheld microphone*- Carrying case*- Tripod case*- 2 Tripods**Overall Dimensions:*Width: 12 1/2''*Depth: 10''*Height: 14''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.