Shop All PA System Speakers
Amplivox Portable Sound Systems
AmpliVox Premium AirVox Bluetooth Wireless System with Wireless Handheld Microphone & 2 Tripods
Mfr # 105SW6924
Zoro # G711385776
product price: $6,589.99
/ea
Free Shipping & Returns
$6,589.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amplivox Portable Sound Systems
- MFR # 105SW6924
- Zoro # G711385776
- Country of Origin United States
- Category PA System Speakers
Description
This AmpliVox Premium AirVox Bluetooth wireless portable PA system with wireless handheld microphone and 2 tripods comes with everything you need to run your event or presentation! The built-in 6'' x 8'' Jensen design speaker and 50W amplifier combine with the 50W companion speaker to produce sound that is loud enough to reach an audience of 5000 people. Thanks to the 16 channel UHF wireless receiver the companion speaker can be wirelessly connected up to 300' away from the amplifier to extend your sound output. A wireless handheld microphone is included to effectively amplify your voice while the Bluetooth capability allows you to stream audio from a smartphone or tablet! For flexibility this system has auxiliary inputs for MP3 devices and a 1/4'' combo jack for wired microphones.**The AirVox has simple audio functions power / volume controls and a battery status indicator for ease of use. It runs up to 10 hours with the rechargeable SLA batteries and comes with a 6' corded charger. The heavy-duty weatherproof black polyethylene housing is built for indoor and outdoor use and holds up to heavy wear and tear. This unit's sturdy handle makes it easy to carry and the included tripods keep your unit safely off the ground. It comes complete with a tripod case and carrying case so you can confidently transport this unit from event to event. This lightweight portable system is perfect for presenters who need an audio system that can stand up to life on the road!**Set Includes:*- AirVox PA system*- AirVox companion speaker*- Wireless handheld microphone*- Carrying case*- Tripod case*- 2 Tripods**Overall Dimensions:*Width: 12 1/2''*Depth: 10''*Height: 14''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CIG Dataproducts Non-OEM New Purple POS/Cash Register Ribbon for Epson ERC-09P, 6PK (E2366)
- MIGHTY MAX BATTERY 12V 12AH SLA Replacement Battery for First Power FP12100 (MAX3983384)
- ILC Replacement for Mitsubishi Er17330v (ER17330V MITSUBISHI)
- LOWELL SwingGate Rack 12Ux24D (SR-1224)
- PYLE 12’’ Bluetooth Portable PA Speaker - Portable PA & Karaoke Party Audio Speaker with wired microphone (PPHP127B)
- PYLE 12" Portable Speaker, PPHP1243B (PPHP1243B)
- PYLE 15 Inch Portable Speaker (PPHP1542B)
- TEKTONE Apartment Speaker Station (IR203E)
- GEMINI Portable Bluetooth Party System (GLS-880)
- SPECO TECHNOLOGIES Horn, Weatherproof, 6in (SPC104)
- LOWELL Paging Horn 15W 7025V (LH-15TA)
- Amplivox Portable Sound Systems PA System Speakers