Shop All Pin & Sleeve Connectors
Amphenol
TVPS00RF1535PA W PC CON
Mfr # 9356976435G
Zoro # G507186945
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shell Material Aluminum Alloy
- Insert Material Hard Dielectric
- Contact Style Pin
- Mounting Type Wall - Rear Mount - Thru Holes
- Amperage Rating 5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # 9356976435G
- Zoro # G507186945
- Country of Origin United States
- Category Pin & Sleeve Connectors
Details
Shell Material | Aluminum Alloy |
Insert Material | Hard Dielectric |
Contact Style | Pin |
Mounting Type | Wall - Rear Mount - Thru Holes |
Amperage Rating | 5A |
Shell Plating | Electroless Nickel |
Insert Arrangement | 15-35 |
Termination Method | PCB |
No. of Contacts | 37 |
Shell Color | Silver |
Connector Style | Receptacle |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Plug Adapter, 20A, 125V (HBL21CM29)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011335)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, Yellow (XB4BW35G5)
- LINCOLN LUBRICATION Heavy Duty Extension Cord Reel, 13Amp (LIN91030)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- AMPHENOL ER 5C 516S PIN PLUG (MS3106A14S5P)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- AMPHENOL ER 3C 316S PIN RECP (MS3102E10SL3P)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL560C7W)
- Amphenol Pin & Sleeve Connectors