Shop All Electrical Box Hardware
Amphenol
TRAX (4) T-JUNCTION, ROHS
Mfr # 027-2000-4010
Zoro # G3697435
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Box Type Junction Box
- Color Yellow
- Type Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # 027-2000-4010
- Zoro # G3697435
- Country of Origin Unknown
- Category Electrical Box Hardware
Details
Item | T-Junction |
Box Type | Junction Box |
Color | Yellow |
Type | Non-Metallic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Single Phase Energy Efficient Transformer, 50 kVA, NEMA 2, 150 °C, 120/240V AC, 240/480V AC (TP530203S)
- DIVERSIFIED Expandable Alternating Relay (ARA-120-ANE)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T32R)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 2-1/2A, 600V AC, Nonindicating (TRS2-1/2R)
- NVENT HOFFMAN Grounding Lug Kit, Electrical Accessories Accessory, Steel (AGLK2)
- ZORO SELECT Knockout Plug, Nylon, Locking (1EMR6)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 10 Gang, Steel (A60P48)
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (771)
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (785)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Aluminum (A16P14AL)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D100S)
- Amphenol Electrical Box Hardware