Shop All Electrical Box Hardware
Amphenol
TRAX (4) L-JUNCTION, ROHS
Mfr # 027-2000-4024
Zoro # G3697112
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Junction Box
- Color Yellow
- Type Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # 027-2000-4024
- Zoro # G3697112
- Country of Origin Unknown
- Category Electrical Box Hardware
Details
Item | L-Junction |
Box Type | Junction Box |
Color | Yellow |
Type | Non-Metallic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (1EJH3)
- PANDUIT Wire Clip, .93" Bundle, Gray, PK50 (LC10-A-L8)
- SQUARE D Power Distribution Block 600V 175A (9080LBC362104)
- VICTRON ENERGY SmartSolar MPPT 150/100-Tr VE.Can (SCC115110411)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D60S)
- RACO Closure Plug, NOVAL Accessory, 0 Gang, Zinc, Floor Box (5269-0)
- BELL OUTDOOR Weatherproof Box, Weatherproof box/cover Accessory, Mounting Lugs (5302-0)
- TAYMAC Closure Plug, 1/2" NPT, Gray, 4 pcs. (CP450S)
- RACO Electrical Box, Pan Accessory, Steel, Ceiling Box (287)
- ABB Outlet Box, Box Accessory, PVC (5133463U)
- WIREMOLD Box Rnd Fixt Nm Wht (NMW4)
- Amphenol Electrical Box Hardware