Shop All Pin & Sleeve Connectors
Amphenol
PT 8C 820 PIN PLUG
Mfr # PC3116A84P
Zoro # G507173167
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Mating Life 500
- Contact Material Copper Alloy
- Insert Arrangement 45142
- Contact Style Pin
- Insert Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # PC3116A84P
- Zoro # G507173167
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 4#20 |
Details
Contact Mating Life | 500 |
Contact Material | Copper Alloy |
Insert Arrangement | 45142 |
Contact Style | Pin |
Insert Material | Neoprene |
Operating Voltage DC | 850 |
Service Rating | I |
No. of Contacts | 4 |
Operating Voltage AC V RMS Max | 600 |
Amperage Rating | 13A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Photocntrl, 1/2 In. Conduit, Flush, 120VAC (2000)
- STEWART R. BROWNE MFG CO Hand Clamp, 3/4 In Clamp Opening (8YDY8)
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 100A, Not Rated (7044)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, White, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRWHI500)
- AMPHENOL ER 3C 316S PIN RECP (MS3102A10SL3P)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- AMPHENOL ER 4C 416S PIN PLUG (MS3106E14S2P)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- Amphenol Pin & Sleeve Devices