Shop All Pin & Sleeve Connectors
Amphenol
PT 6C 620 PIN RECP
Mfr # PT07C106PW
Zoro # G107174045
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Size 6#20
- Insert Arrangement 45205
- Contact Material Copper Alloy
- Shell Plating Olive Drab Cadmium
- Mounting Type Jam Nut - Front Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # PT07C106PW
- Zoro # G107174045
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 6#20 |
Details
Insert Arrangement | 45205 |
Contact Material | Copper Alloy |
Shell Plating | Olive Drab Cadmium |
Mounting Type | Jam Nut - Front Mount |
Insert Material | Neoprene |
Shell Material | Aluminum Alloy |
Connector Style | Receptacle |
Contact Mating Life | 500 |
Operating Voltage DC | 850 |
No. of Contacts | 6 |
Shell Color | Olive Drab |
Operating Voltage AC V RMS Max | 600 |
Contact Style | Pin |
Operating Temperature °F (°C) | -67 to +257 (-55 to +125) |
Amperage Rating | 13A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - Black (HS357-S100-BLACK)
- POWER FIRST Outlet Strip, 30A, 120V, 24 Outlet, 48 In (2MV38)
- SQUARE D Surge Protector, 1 Phase, 120V, 3 (SDSA1175T)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 8A, 600V AC, Non-Indicating (SLC008)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- MARINCO Cls40Frsb-G Cls Series Mnt (400A/600V) 1.125" Stud; Female-Orng (G) (CLS40FRSB-G)
- Amphenol Pin & Sleeve Devices