Shop All Pin & Sleeve Connectors
Amphenol
PT 6C 620 PIN RECP
Mfr # PT04A106PWP288
Zoro # G607173975
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Contacts 6
- Amperage Rating 13A
- Operating Voltage AC V RMS Max 600
- Contact Style Pin
- Shell Plating Grey Zinc Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # PT04A106PWP288
- Zoro # G607173975
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 6#20 |
Details
No. of Contacts | 6 |
Amperage Rating | 13A |
Operating Voltage AC V RMS Max | 600 |
Contact Style | Pin |
Shell Plating | Grey Zinc Nickel |
Shell Material | Aluminum Alloy |
Shell Color | Grey |
Mounting Type | Cable |
Connector Style | Receptacle |
Operating Temperature °F (°C) | -67 to +257 (-55 to +125) |
Contact Material | Copper Alloy |
Operating Voltage DC | 850 |
Insert Arrangement | 45205 |
Contact Mating Life | 500 |
Insert Material | Neoprene |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-6CB)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2805CR)
- NOSHOK 300 Series Pressure Switch, SPDT, 15-230 psi, Deutsch Integral 2-Pin (300L-2-2-15/230-66)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG32J55X)
- AMPHENOL ER 3C 316S PIN RECP (MS3102A10SL3P)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- AMPHENOL ER 5C 516S PIN PLUG (MS3106A14S5P)
- AMPHENOL ER 3C 316S PIN RECP (MS3102E10SL3P)
- AMPHENOL ER 4C 412 PIN RECP (MS3102A1810P)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL360CS1W)
- Amphenol Pin & Sleeve Devices