Shop All Pin & Sleeve Connectors
Amphenol
PT 6C 620 PIN RECP
Mfr # PT04A106PP288
Zoro # G207173894
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amperage Rating 13A
- Shell Plating Grey Zinc Nickel
- Connector Style Receptacle
- Shell Material Aluminum Alloy
- Insert Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # PT04A106PP288
- Zoro # G207173894
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 6#20 |
Details
Amperage Rating | 13A |
Shell Plating | Grey Zinc Nickel |
Connector Style | Receptacle |
Shell Material | Aluminum Alloy |
Insert Material | Neoprene |
Contact Style | Pin |
Contact Mating Life | 500 |
Operating Temperature °F (°C) | -67 to +257 (-55 to +125) |
Operating Voltage AC V RMS Max | 600 |
Insert Arrangement | 45205 |
No. of Contacts | 6 |
Operating Voltage DC | 850 |
Contact Material | Copper Alloy |
Shell Color | Grey |
Mounting Type | Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 20A, Fast-Acting, 600V AC, Cylindrical (FWC-20A10F)
- BUSSMAN Fuse Glass Tube Auto 3A (BP/AGC-3-RP)
- MULBERRY Number of Gangs: 1 Thermoplastic, White (32101)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Gray (HJ1005G)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- AMPHENOL ER 5C 516S PIN PLUG (MS3106A14S5P)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL320C6W)
- Amphenol Pin & Sleeve Devices