Shop All Pin & Sleeve Connectors
Amphenol
PT 6C 620 PIN RECP
Mfr # PT04106P
Zoro # G007173858
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Temperature °F (°C) -67 to +257 (-55 to +125)
- Operating Voltage AC V RMS Max 600
- Mounting Type Cable
- Shell Color Olive Drab
- Insert Arrangement 45205
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # PT04106P
- Zoro # G007173858
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 6#20 |
Details
Operating Temperature °F (°C) | -67 to +257 (-55 to +125) |
Operating Voltage AC V RMS Max | 600 |
Mounting Type | Cable |
Shell Color | Olive Drab |
Insert Arrangement | 45205 |
Contact Mating Life | 500 |
Connector Style | Receptacle |
Shell Plating | Olive Drab Cadmium |
No. of Contacts | 6 |
Insert Material | Neoprene |
Contact Material | Copper Alloy |
Amperage Rating | 13A |
Shell Material | Aluminum Alloy |
Contact Style | Pin |
Operating Voltage DC | 850 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETYZ Releasable Tie, Orange, Nylon, PK20 (WKT-S14OR-HA)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/8" x 25FT- Gray (HS3-0125-25-GY)
- BLUE SEA SYSTEMS Blue Sea 2709 Cover f/DualBus 2701 (2709)
- GROTE Weather Pack Terminals, 16-14Gauge, PK10 (84-2047)
- AMPHENOL ER 4C 416S PIN PLUG (MS3106E14S2P)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- AMPHENOL ER 3C 316S PIN RECP (MS3102A10SL3P)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- Amphenol Pin & Sleeve Devices