Shop All Pin & Sleeve Connectors
Amphenol
PT 6C 620 PIN RECP
Mfr # PT02A106P023
Zoro # G807173874
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Temperature °F (°C) -67 to +257 (-55 to +125)
- Insert Material Neoprene
- Amperage Rating 13A
- Connector Style Receptacle
- Service Rating I
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # PT02A106P023
- Zoro # G807173874
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 6#20 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Roller Lever Arm, 2 In. Arm L (4VZC7)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Black, Series: 16 (HBLFRSBK)
- ANCOR 16-14 Gauge - #8 Heat Shrink Ring Terminal - 100-Pack (311299)
- SUPERIOR ELECTRIC Generator 30 Amp 4 Pole NEMA L14-30P to RV 50 Amp Female NEMA 14-50R 12 Inch 10AWG/3 Cord (RVA1540)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- AMPHENOL ER 4C 412 PIN RECP (MS3102A1810P)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 208V (HBL5100C9W)
- Amphenol Pin & Sleeve Devices