Shop All Pin & Sleeve Connectors
Amphenol
PT 4C 420 SKT PLUG
Mfr # PT05E84S
Zoro # G507164073
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Voltage DC 850
- Contact Mating Life 500
- Operating Voltage AC V RMS Max 600
- Amperage Rating 13A
- Contact Size 4#20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # PT05E84S
- Zoro # G507164073
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 4#20 |
Details
Operating Voltage DC | 850 |
Contact Mating Life | 500 |
Operating Voltage AC V RMS Max | 600 |
Amperage Rating | 13A |
Service Rating | I |
Insert Arrangement | 45142 |
Contact Style | Socket |
Contact Material | Copper Alloy |
No. of Contacts | 4 |
Insert Material | Neoprene |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Single Phase Energy Efficient Transformer, 50 kVA, NEMA 2, 150 °C, 120/240V AC, 240/480V AC (TP530203S)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 1 Pole, 277/480V AC, D Curve (FAZ-D10/1-NA-SP)
- GARDNER BENDER Disconnect, Female, 10 to 12AWG, Yllw, PK100 (10-145F)
- ANCOR Heavy Duty Lugs - 2/0 Gauge Wire - 5/16" Post - 25-Pack (242295)
- AMPHENOL ER 3C 316S PIN RECP (MS3102E10SL3P)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- AMPHENOL ER 4C 412 PIN RECP (MS3102A1810P)
- AMPHENOL ER 4C 416S PIN PLUG (MS3106E14S2P)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- MARINCO Cls20Mb-E Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Grn (E) (CLS20MB-E)
- Amphenol Pin & Sleeve Devices