Shop All Pin & Sleeve Connectors
Amphenol
PT 4C 420 SKT PLUG ASSBLY
Mfr # 7134469904S
Zoro # G307163993
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Mating Life 500
- Contact Style Socket
- Insert Material Neoprene
- Insert Arrangement 45142
- Operating Voltage AC V RMS Max 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # 7134469904S
- Zoro # G307163993
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 4#20 |
Details
Contact Mating Life | 500 |
Contact Style | Socket |
Insert Material | Neoprene |
Insert Arrangement | 45142 |
Operating Voltage AC V RMS Max | 600 |
Contact Material | Copper Alloy |
Service Rating | I |
Operating Voltage DC | 850 |
Amperage Rating | 13A |
No. of Contacts | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Crimp, Midget Fuse Type (HEX-AA)
- UNIRISE USA 100Ft White Cat6 Patch Cable, Utp, Snagless (PC6-100F-WHT-S)
- GROTE Weather Pack Cable Seals, 20-18Gaug, PK10 (84-2002)
- EATON Circuit Breaker, FAZ Series 15A, 1 Pole, 277/480V AC, D Curve (FAZ-D15/1-SP)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- AMPHENOL ER 4C 416S PIN PLUG (MS3106E14S2P)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- AMPHENOL ER 3C 316S PIN RECP (MS3102E10SL3P)
- MARINCO Cls20Mb-G Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Orng (G) (CLS20MB-G)
- Amphenol Pin & Sleeve Connectors