Shop All Pin & Sleeve Connectors
Amphenol
PT 3C 320 PIN RECP
Mfr # PT02C83P
Zoro # G507173952
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Voltage DC 850
- Operating Temperature °F (°C) -67 to +257 (-55 to +125)
- Shell Plating Olive Drab Cadmium
- Mounting Type Box - Front Mount - Thru Holes
- Insert Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # PT02C83P
- Zoro # G507173952
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 3#20 |
Details
Operating Voltage DC | 850 |
Operating Temperature °F (°C) | -67 to +257 (-55 to +125) |
Shell Plating | Olive Drab Cadmium |
Mounting Type | Box - Front Mount - Thru Holes |
Insert Material | Neoprene |
Amperage Rating | 13A |
Connector Style | Receptacle |
Shell Material | Aluminum Alloy |
Shell Color | Olive Drab |
Contact Style | Pin |
Insert Arrangement | 45141 |
No. of Contacts | 3 |
Contact Mating Life | 500 |
Contact Material | Copper Alloy |
Service Rating | I |
Operating Voltage AC V RMS Max | 600 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Pushbutton Enclosure, 30mm, 4 Holes, Steel (PSL4)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 2 (EYS-6)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 4 in D, NEMA 1, Hinged (A14N124)
- SIEMENS Overload Relay, 7 to 10A, 3P, Class 10,690V (3RU21161JB0)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- AMPHENOL ER 4C 412 PIN RECP (MS3102A1810P)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- AMPHENOL ER 5C 516S PIN PLUG (MS3106A14S5P)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- MARINCO Cls40Mb-E Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Grn (E) (CLS40MB-E)
- Amphenol Pin & Sleeve Devices