Shop All Pin & Sleeve Connectors
Amphenol
PT 3C 316 SKT PLUG
Mfr # 7117906303S
Zoro # G007164184
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Size 3#16
- Operating Voltage DC 1400
- Amperage Rating 22A
- Insert Arrangement 45263
- Service Rating II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # 7117906303S
- Zoro # G007164184
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 3#16 |
Details
Operating Voltage DC | 1400 |
Amperage Rating | 22A |
Insert Arrangement | 45263 |
Service Rating | II |
No. of Contacts | 3 |
Insert Material | Neoprene |
Contact Style | Socket |
Contact Mating Life | 500 |
Contact Material | Copper Alloy |
Operating Voltage AC V RMS Max | 1000 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 18Term ALU GRND Bar Kit (PK18GTACP)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J25)
- LEVITON DIMMER SWITCH DEC DIG DIM KIT BROWN (DDKIT-B)
- HOFFMAN Nonfusible Enclosed Single Throw Disconnect Switch, 50 A, 600V AC, 3 pole, NEMA 12, 3R (VS-DS60BGK)
- AMPHENOL ER 4C 416S PIN PLUG (MS3106E14S2P)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- AMPHENOL ER 4C 412 PIN RECP (MS3102A1810P)
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- BRYANT IEC Pin and Sleeve, Watertight Connector Body, 30/32 A, 3 Phase 200-250 VAC (BRY430C9W)
- Amphenol Pin & Sleeve Devices