Shop All Circular Connectors
Amphenol
PT 12C 820, 416 PIN PLUG
Mfr # PT08E1412PW
Zoro # G907571839
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Contacts 12
- Contact Style Pin
- Contact Material Copper Alloy
- Insert Arrangement 14-12
- Insert Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # PT08E1412PW
- Zoro # G907571839
- Country of Origin United States
- Category Circular Connectors
Dimensions
Contact Size | 8#20, 4#16 |
Details
No. of Contacts | 12 |
Contact Style | Pin |
Contact Material | Copper Alloy |
Insert Arrangement | 14-12 |
Insert Material | Neoprene |
Service Rating | I |
Operating Voltage AC V RMS Max | 600 |
Amperage Rating | 13A & 22A |
Operating Voltage DC | 850 |
Contact Mating Life | 500 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Wireway, Square-Duct, 6 inch by 6 inch, panel adapter, N1 paint, NEMA 1 (LDB6A)
- SQUARE D Manual Motor Switch, NEMA, 30A, 600V (2510KG1)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway St (F44T112GV)
- GENERAC Powerstation, 2106 Wh, 1000 Cycle Life (8026)
- AMPHENOL AC 10C 10#16 SKT PLUG (ACS06E181S025)
- AMPHENOL ER 24C 2416 PIN PLUG (MS3106A2428P)
- AMPHENOL ER 5C 516S SKT PLUG (MS3106E14S5S)
- AMPHENOL Er 24C 2416 PIN RECP (MS3102A2428P)
- AMPHENOL GT 2C 212 PIN RECP (GTC02R228P)
- AMPHENOL PT 11C 11#16 PIN PLUG (PT06E1811PY027)
- AMPHENOL ER 7C 7#12 PIN PLUG (AIT6L2015PS)
- Amphenol Circular Connectors