Shop All Pin & Sleeve Connectors
Amphenol
PT 10C 1020 PIN RECP
Mfr # PT02C106P
Zoro # G607173814
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Material Copper Alloy
- Specification MIL-DTL-26482 Style
- Mounting Type Box - Front Mount - Thru Holes
- Connector Type Connector Circular
- Contact Size 6#20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # PT02C106P
- Zoro # G607173814
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 6#20 |
Details
Contact Material | Copper Alloy |
Specification | MIL-DTL-26482 Style |
Mounting Type | Box - Front Mount - Thru Holes |
Connector Type | Connector Circular |
Shell Color | Olive Drab |
Connector Style | Receptacle |
Insert Material | Neoprene |
Shell Plating | Olive Drab Cadmium |
No. of Contacts | 6 |
Operating Voltage DC | 850 |
Operating Voltage AC V RMS Max | 600 |
Operating Temperature °F (°C) | -67 to +257 (-55 to +125) |
Shell Material | Aluminum Alloy |
Amperage Rating | 13A |
Insert Arrangement | 45205 |
Contact Style | Pin |
Contact Mating Life | 500 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 15A, 12 Pole, 300VAC (6ZEG1)
- SQUARE D Miniature Circuit Breaker, HOMT Series 20A, 1 Pole, 120/240V AC (HOMT2020CP)
- ANCOR White 14 AWG Tinned Copper Wire - 100' (104910)
- AC WORKS NEMA L5-30R 30A 125V 3-Prong Locking Female Connector with UL, C-UL Approval (ASL530R)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- AMPHENOL ER 3C 316S PIN RECP (MS3102A10SL3P)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- AMPHENOL ER 4C 416S PIN PLUG (MS3106E14S2P)
- Amphenol Pin & Sleeve Devices