Shop All Cable Connectors
Amphenol
Not valid as an MS part
Mfr # MS3102A16S1SWPCAP
Zoro # G507689118
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Style Receptacle
- Insert Arrangement 16S-1
- Operating Voltage DC 700
- Amperage Rating 13A
- Contact Style Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # MS3102A16S1SWPCAP
- Zoro # G507689118
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 7#16S |
Details
Connector Style | Receptacle |
Insert Arrangement | 16S-1 |
Operating Voltage DC | 700 |
Amperage Rating | 13A |
Contact Style | Socket |
No. of Contacts | 7 |
Operating Voltage AC V RMS Max | 500 |
Insert Material | Diallyl Phthalate |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5027-0)
- MERSEN Fourth pole, for M40 switches (4P40)
- JANDORF Rock Switch Spst Red 3Tb (61126)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Brown (HBL5251)
- AMPHENOL 973102A14S2S (973102A14S2S)
- AMPHENOL APH973106A2214P (973106A2214P)
- AMPHENOL MILC22992 CLASS L (MS90555C44413S)
- AMPHENOL SEE ASSEMBLY (973106A1811P)
- AMPHENOL 44 RECPT 3 CONTACTS (441041000000)
- AMPHENOL SEE ASSEMBLY (973106A1810P)
- CABLE WHOLESALE Platinum Tools ezEx44-RJ45 Crimp Plugs, 100PK (202044J)
- Amphenol Cable Connectors