Shop All PCB Connectors
Amphenol
LMS SIZE 22 SKT CON
Mfr # LMD412296LD
Zoro # G207689340
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Termination Method Crimp
- Contact Plating 50 microinches Gold Plate
- Amperage Rating 5A
- Operating Temperature °F (°C) -67 to +257 (-65 to +125)
- Contact Mating Life 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # LMD412296LD
- Zoro # G207689340
- Country of Origin United States
- Category PCB Connectors
Details
Termination Method | Crimp |
Contact Plating | 50 microinches Gold Plate |
Amperage Rating | 5A |
Operating Temperature °F (°C) | -67 to +257 (-65 to +125) |
Contact Mating Life | 250 |
Contact Material | Copper Alloy |
Contact Style | Socket |
Crimp Wire Gauge | 28.26.24.22 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 1-1/4 in., 45 Degree, EMT (877021)
- EATON WIRING DEVICES Black Indus Angl 3 Wire Plug (5266AN)
- SQUARE D Switch, Drum Reversing, Plastic Handle (2601AG2)
- SCHNEIDER ELECTRIC Selector Switch, 2 Pos, 30 mm, Black (XB4FJ21)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- Amphenol PCB Connectors