Shop All PCB Connectors
Amphenol
LMS 9C 920 SKT MOD SEAED
Mfr # LMD4001S
Zoro # G007689212
product price: $56.45
/ea
$56.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amperage Rating 7.5A
- Contact Plating 50 microinches Gold Plate
- Shielding No
- Contact Style Socket
- Insert Material Thermoplastic UL94VO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # LMD4001S
- Zoro # G007689212
- Country of Origin United States
- Category PCB Connectors
Dimensions
Contact Size | 9#20 |
Details
Amperage Rating | 7.5A |
Contact Plating | 50 microinches Gold Plate |
Shielding | No |
Contact Style | Socket |
Insert Material | Thermoplastic UL94VO |
Sealing | Yes |
Termination Method | Crimp |
Contact Mating Life | 250 |
Connector Type | Rectangular |
Operating Temperature °F (°C) | -67 to +257 (-65 to +125) |
No. of Contacts | 9 |
Contact Material | Copper Alloy |
Crimp Wire Gauge | 24, 22, 20 |
Operating Voltage AC V RMS Max | 600 |
Grommet & Seals Material | Silicone |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, LED, 120V, White (XB5AW31G5)
- SCHNEIDER ELECTRIC Solid State Relay, 18 to 36VAC, 25A (SSP3A225B7)
- GARDNER BENDER Rckr Swtch Rnd Hole Spst (GSW-51)
- DWYER INSTRUMENTS Timer Controller, Assembly (DCT506A)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- Amphenol Wire Connectors & Disconnects