Shop All PCB Connectors
Amphenol
LMS 16C 1622 SKT MOD
Mfr # LMD3003S
Zoro # G007689236
product price: $2.75
/ea
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crimp Wire Gauge 28.26.24.22
- Contact Size 16#22
- Amperage Rating 5A
- Operating Voltage AC V RMS Max 600
- Sealing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # LMD3003S
- Zoro # G007689236
- Country of Origin United States
- Category PCB Connectors
Dimensions
Contact Size | 16#22 |
Details
Crimp Wire Gauge | 28.26.24.22 |
Amperage Rating | 5A |
Operating Voltage AC V RMS Max | 600 |
Sealing | No |
Shielding | No |
Contact Style | Socket |
Termination Method | Crimp |
Contact Material | Copper Alloy |
Insert Material | Thermoplastic UL94VO |
No. of Contacts | 16 |
Connector Type | Rectangular |
Operating Temperature °F (°C) | -67 to +257 (-65 to +125) |
Contact Mating Life | 250 |
Contact Plating | 50 microinches Gold Plate |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Compact IO 5069AENTR (5069-AENTR)
- OMRON Limit Switch, Plunger, Roller, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-Q22-2S)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 5/8" Inside Diameter - 200' Length - Green (HS358-S200-GREEN)
- SCHNEIDER ELECTRIC Guard, F/22mm 40mm Emergency Stop (ZBZ1604)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- Amphenol Wire Connectors & Disconnects