Shop All Wire Strippers & Crimpers
Amphenol
HAND CRIMP TOOL WO RATCHET
Mfr # 357561
Zoro # G607709709
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Gauge 18-14 AWG
- Voltage Rating 250 V DC
- Shell Color Black
- Contact Material Tinned Copper Alloy
- Operating Temp. -40°F to +-221°F (-40°C to 105°C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # 357561
- Zoro # G607709709
- Country of Origin United States
- Category Wire Strippers & Crimpers
Details
Wire Gauge | 18-14 AWG |
Voltage Rating | 250 V DC |
Shell Color | Black |
Contact Material | Tinned Copper Alloy |
Operating Temp. | -40°F to +-221°F (-40°C to 105°C) |
Amps | 8A |
Shell Material | Santoprene, Thermoplastic Rubber |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, Plug, 3 (5357285)
- HOUGEN-OGURA 75002.5PR Electro-Hydraulic Hole Puncher-120V (0752102)
- URREA Service Wrench, 1 1/8" opening size (U3536)
- OSG Thread Forming Tap, 1/2"-13, Bottoming, Oxide, 0 Flutes (1400143501)
- ECLIPSE 8 in Crimper 8P8C/RJ-45, 6P2C/6P4C/6P6C RJ-11 and RJ-14 (300-018)
- NEW FARM PRODUCTS Heavy-Duty Splice Crimper/Wire Cutter (T2)
- PROSKIT Crimpro Crimper w/0.429/0.100/0.080 Hex (902-147)
- PALADIN TOOLS Crimper Pz6 Roto (PA901435)
- QUEST TECHNOLOGY INTERNATIONAL 4-Way Cable Stripper For Utp, Flat & Coax (Adjustable) (TEL-6105)
- SG TOOL AID Wire Stripper (19000)
- OTC CrimPro 4 in 1 Angled Wire Service Tool (OTC5950A)
- Amphenol Wire Strippers & Crimpers