Shop All Cable Connectors
Amphenol
GTS05AF3222S
Mfr # GTS05AF3222S
Zoro # G907677296
product price: $96.15
/ea
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Arrangement 32-22
- Termination Method Crimp
- Operating Voltage DC 250
- Contact Size 54#16
- Amperage Rating 13A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # GTS05AF3222S
- Zoro # G907677296
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 54#16 |
Details
Insert Arrangement | 32-22 |
Termination Method | Crimp |
Operating Voltage DC | 250 |
Amperage Rating | 13A |
Contact Style | Pin |
Insert Material | Neoprene |
Operating Voltage AC V RMS Max | 200 |
No. of Contacts | 54 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Twist On Wire Connector, 22-10 AWG, PK1000 (H-30-POUCH)
- BATTERY DOCTOR Disconnect Switch/Lockout, Negative (20247-7)
- BRADY Sleeve, 1 3/4 in W, 7/16 in H, Die-cut (M6-250-175-342-WT)
- SIEMENS Illuminated Push Button Operator, 22 mm, Amber (3SU1001-0AB00-0AA0)
- AMPHENOL APH973102A14S2P (973102A14S2P)
- AMPHENOL ER 3C 316S SKT PLUG (MS3106A10SL3S)
- AMPHENOL SEE ASSEMBLY (973106A1811P)
- AMPHENOL 973106A16S1P (973106A16S1P)
- AMPHENOL MILC22992 CLASS L (MS90555C44413S)
- AMPHENOL 44 RECPT 3 CONTACTS (441041000000)
- GENERAL WIRE SPRING General Wire 100EM3 100'x1/2" Flexicore Cable w/ Male & Female Ends (100EM3)
- Amphenol Cord Grips