Shop All Cable Connectors
Amphenol
GTC06GR3610PLC
Mfr # GTC06GR3610PLC
Zoro # G807677341
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Contacts 48
- Insert Material Neoprene
- Operating Voltage AC V RMS Max 500
- Contact Size 48#16
- Connector Style Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # GTC06GR3610PLC
- Zoro # G807677341
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 48#16 |
Details
No. of Contacts | 48 |
Insert Material | Neoprene |
Operating Voltage AC V RMS Max | 500 |
Connector Style | Plug |
Contact Style | Pin |
Operating Voltage DC | 700 |
Insert Arrangement | 36-10 |
Amperage Rating | 13A |
Mounting Type | Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Terminal Box, Enclosure Accessory, Steel (1500000)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, Mal Iron, 3/4In (ELF90-75)
- SCHNEIDER ELECTRIC Current Sensing Relay, 0.5to5A, 24to240VAC, Mounting: Din Rail (841CS5-UNI)
- HUBBELL 20A Twist-Lock Plug 2P 3W 277VAC L7-20P BK/WT (HBL2331)
- AMPHENOL APH973102A14S2P (973102A14S2P)
- AMPHENOL 973102A14S2S (973102A14S2S)
- AMPHENOL APH973106A2214P (973106A2214P)
- AMPHENOL 973106A16S1P (973106A16S1P)
- AMPHENOL SEE ASSEMBLY (973106A1810P)
- AMPHENOL SEE ASSEMBLY (973106A1811P)
- COMMSCOPE Replacement for Tessco Small-capkit (SMALL-CAPKIT)
- Amphenol Cord Grips