Shop All Cable Connectors
Amphenol
GTC06GR3264PLC
Mfr # GTC06GR3264PLC
Zoro # G707677311
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Contacts 54
- Amperage Rating 13A
- Contact Style Pin
- Contact Size 54#16
- Insert Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # GTC06GR3264PLC
- Zoro # G707677311
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 54#16 |
Details
No. of Contacts | 54 |
Amperage Rating | 13A |
Contact Style | Pin |
Insert Material | Neoprene |
Operating Voltage AC V RMS Max | 200 |
Insert Arrangement | 32-22 |
Operating Voltage DC | 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Electrical Box Cover, Round, Stamped Steel, Blank (14241WH)
- LINEMASTER Aquiline Maintained - Metal (971-DJ)
- KNIPEX Twist On Wire Connector, 20mm Dia. (98 66 20)
- KH INDUSTRIES Pendant Station, Push Button, NO, Yellow (CPH04-D1D-000A)
- AMPHENOL ER 3C 316S SKT PLUG (MS3106A10SL3S)
- AMPHENOL 973106A16S1P (973106A16S1P)
- AMPHENOL SEE ASSEMBLY (973106A1811P)
- AMPHENOL SEE ASSEMBLY (973106A1810P)
- AMPHENOL APH973102A14S2P (973102A14S2P)
- AMPHENOL 973102A14S2S (973102A14S2S)
- ECLIPSE TOOLS Conn, CATV F Push, On, RG6, PK10 (902-383-10)
- Amphenol Cable Connectors