Shop All Cable Connectors
Amphenol
GTC06A2812PA24
Mfr # GTC06A2812PA24
Zoro # G807677266
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Size 26#16
- Operating Voltage DC 700
- Operating Voltage AC V RMS Max 500
- No. of Contacts 26
- Mounting Type Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # GTC06A2812PA24
- Zoro # G807677266
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 26#16 |
Details
Operating Voltage DC | 700 |
Operating Voltage AC V RMS Max | 500 |
No. of Contacts | 26 |
Mounting Type | Cable |
Contact Style | Pin |
Insert Material | Neoprene |
Insert Arrangement | 28-12 |
Connector Style | Plug |
Amperage Rating | 13A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Wireless transmitter, 5m cable, vertical (ZBRT1)
- SQUARE D Module, Suppression (9999ST1)
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 200 A, NEMA 1 (DU324)
- CALBRITE Locknut, Thread, 2-1/2in, 3-9/16inL, 316 SS (S62500LN00)
- AMPHENOL 973102A14S2S (973102A14S2S)
- AMPHENOL SEE ASSEMBLY (973106A1811P)
- AMPHENOL ER 10C 1016 SKT PLUG (MS3106A181S)
- AMPHENOL ER 3C 316S SKT PLUG (MS3106A10SL3S)
- AMPHENOL SEE ASSEMBLY (973106A1810P)
- AMPHENOL 44 RECPT 3 CONTACTS (441041000000)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Accessories (LNM40BPK100)
- Amphenol Cable Connectors