Shop All Circular Connectors
Amphenol
GT 6C 616 PIN RECP BOX
Mfr # AIB21812PC
Zoro # G407559627
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Arrangement 18-12
- Termination Method Crimp
- Contact Size 6#16
- Operating Voltage DC 700
- Amperage Rating 13A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # AIB21812PC
- Zoro # G407559627
- Country of Origin United States
- Category Circular Connectors
Dimensions
Contact Size | 6#16 |
Details
Insert Arrangement | 18-12 |
Termination Method | Crimp |
Operating Voltage DC | 700 |
Amperage Rating | 13A |
Insert Material | Neoprene |
No. of Contacts | 6 |
Connector Style | Receptacle |
Contact Style | Pin |
Operating Voltage AC V RMS Max | 500 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 2 in. x 2-1/2 in., GRC (876683)
- RACO Set Screw Connector, 1-1/2" L, 1" Conduit (3004)
- KRAUS & NAIMER Rotary Cam Switch (CA10-A203)
- LITTELFUSE Circuit Breaker, 100A, Not Rated (0185100.XP)
- AMPHENOL AB 5C 512 PIN PLUG (973106A1811PX)
- AMPHENOL ER 5C 512 PIN PLUG (AIT6FA1811PC)
- AMPHENOL ER 6C 616 SKT RECP BOX (MS3102E14S6S)
- AMPHENOL ER 17C 1716 SKT PLUG (MS3108E2029S)
- AMPHENOL PT 10C 10#20 PIN RECP (PT02E1210P)
- AMPHENOL PTSE 19C 19#20 PIN RECP (PT02SE1419P)
- ITT CANNON KPTC 6C 620 SKT PLUG (KPTC6F106SR)
- Amphenol Circular Connectors