Shop All Pin & Sleeve Connectors
Amphenol
GT 5C 512 PIN PLUG
Mfr # AIB6FA1811PS
Zoro # G307173442
$66.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Size 5#12
- Insert Arrangement 18-11
- Amperage Rating 23A
- No. of Contacts 5
- Contact Style Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # AIB6FA1811PS
- Zoro # G307173442
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 5#12 |
Details
Insert Arrangement | 18-11 |
Amperage Rating | 23A |
No. of Contacts | 5 |
Contact Style | Pin |
Mounting Type | Cable |
Connector Style | Plug |
Insert Material | Neoprene |
Operating Voltage DC | 700 |
Operating Voltage AC V RMS Max | 500 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S10-BL-DN)
- MURR ELEKTRONIK M8 male 0° with cable, PUR 3x0.25 ye UL/CSA+drag chain 5m (7000-08001-0300500)
- FLEX-STRUT Wing Connection, 6-Hole, 3-Way (FS-5514 E/G)
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 1-1/4In (PLG-125A)
- AMPHENOL CC SZ 10S, 10SL ZN CAD OD (9730571004)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- MARINCO Cls2Fb-C Cls Inline Single Pin (400A/600V) #6-#2 Awg Fem-Red (C ) (CLS2FB-C)
- Amphenol Pin & Sleeve Connectors