Shop All Pin & Sleeve Connectors
Amphenol
GT 5C 512 PIN PLUG
Mfr # AIB61811PXS
Zoro # G707173219
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Arrangement 18-11
- Insert Material Neoprene
- Contact Size 5#12
- Connector Style Plug
- Contact Style Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # AIB61811PXS
- Zoro # G707173219
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 5#12 |
Details
Insert Arrangement | 18-11 |
Insert Material | Neoprene |
Connector Style | Plug |
Contact Style | Pin |
Operating Voltage AC V RMS Max | 500 |
Mounting Type | Cable |
Operating Voltage DC | 700 |
No. of Contacts | 5 |
Amperage Rating | 23A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 4 D (G3X4LG6)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL45)
- SHARKBITE ADAPTER 1/2""MALE 4PK (U120LFA4)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (HBL1385W)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- MARINCO Cls20Fb-C Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Red (C ) (CLS20FB-C)
- Amphenol Pin & Sleeve Connectors