Shop All Pin & Sleeve Connectors
Amphenol
GT 5C 512 PIN PLUG
Mfr # AIB61811PC
Zoro # G307173176
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Cable
- Termination Method Crimp
- Insert Arrangement 18-11
- Connector Style Plug
- Insert Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # AIB61811PC
- Zoro # G307173176
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 5#12 |
Details
Mounting Type | Cable |
Termination Method | Crimp |
Insert Arrangement | 18-11 |
Connector Style | Plug |
Insert Material | Neoprene |
Operating Voltage AC V RMS Max | 500 |
No. of Contacts | 5 |
Amperage Rating | 23A |
Operating Voltage DC | 700 |
Contact Style | Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIP-UP Zip-Up ZIP7.3TWB Twin Zipper Door (ZIP7.3TWB)
- OMRON Relay Socket, Finger Safe, Octal, 8 Pin, 10A (PF083A-E)
- WIEGMANN Hole Plug, Steel, 1.38" Conduit Size (WAS100)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 100 ft, Green, Nylon Jacket, PVC Insulation (11599808)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- AMPHENOL ER 4C 412 PIN RECP (MS3102A1810P)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- ZORO SELECT Pin and Sleeve Connector, Red, 5.0 HP (BRY420C7W)
- Amphenol Pin & Sleeve Connectors