Shop All Pin & Sleeve Connectors
Amphenol
GT 4C 48 PIN RECP WALL RM
Mfr # AIB302222PC025
Zoro # G107173857
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Contacts 4
- Amperage Rating 13A & 46A
- Connector Style Receptacle
- Insert Arrangement 22-22
- Operating Voltage DC 1250(J) 700(all others)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # AIB302222PC025
- Zoro # G107173857
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 4#8 |
Details
No. of Contacts | 4 |
Amperage Rating | 13A & 46A |
Connector Style | Receptacle |
Insert Arrangement | 22-22 |
Operating Voltage DC | 1250(J) 700(all others) |
Operating Voltage AC V RMS Max | 500 |
Insert Material | Neoprene |
Contact Style | Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Control Cable, PVC, 20 AWG, 12G, 100ft (CF130-05-12)
- QUAIL ELECTRONICS 6' H05 1.0mm2 B I BRAZIL TO C13AL (2550.072AL)
- PANDUIT 106 Module Frame, Mini Com, 2 Port, White (CF1062WHY)
- BOX ENCLOSURES Polycarbonate Enclosure, 7.32 in H, 2.95 in D, NEMA 4X (BEN-80P)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- AMPHENOL ER 5C 516S PIN PLUG (MS3106A14S5P)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 600V (HBL460C5W)
- Amphenol Pin & Sleeve Devices