Shop All Pin & Sleeve Connectors
Amphenol
GT 4C 48 PIN PLUG
Mfr # GTC062222P
Zoro # G307173541
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage AC V RMS Max 500
- Amperage Rating 13A & 46A
- Connector Type Connector Circular
- Insert Arrangement 22-22
- Specification MIL-DTL-5015 Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # GTC062222P
- Zoro # G307173541
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 4#8 |
Details
Operating Voltage AC V RMS Max | 500 |
Amperage Rating | 13A & 46A |
Connector Type | Connector Circular |
Insert Arrangement | 22-22 |
Specification | MIL-DTL-5015 Type |
Contact Style | Pin |
Insert Material | Neoprene |
Mounting Type | Cable |
No. of Contacts | 4 |
Connector Style | Plug |
Operating Voltage DC | 1250(J) 700(all others) |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, QA Series 20A, 1 Pole, 120V AC (QA120AFC)
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 8inWx8inH (A8860RT)
- CHECKERS Cable Protector, 1 Channel, Black, 10 ft. L (RFD4-10)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Blue (HBLFRSBL)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- AMPHENOL ER 3C 316S PIN RECP (MS3102E10SL3P)
- AMPHENOL ER 5C 516S PIN PLUG (MS3106A14S5P)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- ZORO SELECT Pin and Sleeve Connector, Red, 30.0 HP (BRY4100C7W)
- Amphenol Pin & Sleeve Devices