Shop All Pin & Sleeve Connectors
Amphenol
GT 4C 48 PIN PLUG
Mfr # AIB62222PC
Zoro # G007173537
product price: $58.15
/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage DC 1250(J) 700(all others)
- No. of Contacts 4
- Connector Style Plug
- Mounting Type Cable
- Insert Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # AIB62222PC
- Zoro # G007173537
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 4#8 |
Details
Operating Voltage DC | 1250(J) 700(all others) |
No. of Contacts | 4 |
Connector Style | Plug |
Mounting Type | Cable |
Insert Material | Neoprene |
Amperage Rating | 13A & 46A |
Operating Voltage AC V RMS Max | 500 |
Contact Style | Pin |
Insert Arrangement | 22-22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC, A Curve (QO220GFI)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 12A (SSM1A112BD)
- NVENT HOFFMAN Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 12; 13, Non Hinged Clamp (A806LP)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Plate, Plate Accessory, 1 Gang, Thermoplastic (CWP8CR)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- AMPHENOL ER 5C 516S PIN PLUG (MS3106A14S5P)
- AMPHENOL ER 4C 412 PIN RECP (MS3102A1810P)
- AMPHENOL ER 3C 316S PIN RECP (MS3102A10SL3P)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- Amphenol Pin & Sleeve Connectors