Shop All Pin & Sleeve Connectors
Amphenol
GT 4C 412 PIN PLUG
Mfr # AIB6A1810PS
Zoro # G507173389
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amperage Rating 13A
- Insert Arrangement 18-10
- No. of Contacts 10
- Mounting Type Cable
- Contact Size 10#16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # AIB6A1810PS
- Zoro # G507173389
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#16 |
Details
Amperage Rating | 13A |
Insert Arrangement | 18-10 |
No. of Contacts | 10 |
Mounting Type | Cable |
Operating Voltage DC | 700 |
Operating Voltage AC V RMS Max | 500 |
Insert Material | Neoprene |
Connector Style | Plug |
Contact Style | Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PP120-HSG W/SPG-WHITE (1321G2)
- ILSCO SafetySub Multi-Tap Connector, Direct Bur (PED3-350SS-DB-EC)
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 100 Pc Pk - Brown color - Nylon - 50 Lbs Tensile Strength (CT265CL-BROWN)
- SQUARE D Thermal Unit, 15.10 to 16.00A (A25.2)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- AMPHENOL CC SZ 10S, 10SL ZN CAD OD (9730571004)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- MARINCO Clm2F-E Clm Inline Single Pin (150A/600V) #8-#2 Awg Fem-Grn (E) (CLM2F-E)
- Amphenol Pin & Sleeve Connectors