Shop All Pin & Sleeve Connectors
Amphenol
GT 4C 212 212 1416 PIN
Mfr # GTC0301810P2C9
Zoro # G307173817
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage AC V RMS Max 500
- Insert Material Neoprene
- Connector Type Connector Circular
- Termination Method Crimp
- Specification MIL-DTL-5015 Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # GTC0301810P2C9
- Zoro # G307173817
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#16 |
Details
Operating Voltage AC V RMS Max | 500 |
Insert Material | Neoprene |
Connector Type | Connector Circular |
Termination Method | Crimp |
Specification | MIL-DTL-5015 Type |
Amperage Rating | 13A |
Insert Arrangement | 18-10 |
Contact Style | Pin |
No. of Contacts | 10 |
Operating Voltage DC | 700 |
Connector Style | Receptacle |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 3/16" Inside Dia - Black - 4' Long Stick (HS460-BK)
- RIP-TIE Strap, Adhesive Back, White, PK50, 1x2" (C-02-050-W)
- HAMMOND Hole Plug, 2 in. Conduit, Steel/Gray (HP200)
- SQUARE D Operating Mech Variable Depth (9422RS1)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- AMPHENOL ER 5C 516S PIN PLUG (MS3106A14S5P)
- AMPHENOL ER 3C 316S PIN RECP (MS3102A10SL3P)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- AMPHENOL ER 3C 316S PIN RECP (MS3102E10SL3P)
- MARINCO Cls40Mrsb-D Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Blue (D) (CLS40MRSB-D)
- Amphenol Pin & Sleeve Connectors