Shop All Cable Connectors
Amphenol
GT 3C 312 RECP LINE
Mfr # AIB1FA203PS
Zoro # G907669925
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Arrangement 20-3
- Insert Material Neoprene
- Operating Voltage DC 1250
- Operating Voltage AC V RMS Max 500 (B,C,F,G) 200 (all others)
- No. of Contacts 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # AIB1FA203PS
- Zoro # G907669925
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 3#12 |
Details
Insert Arrangement | 20-3 |
Insert Material | Neoprene |
Operating Voltage DC | 1250 |
Operating Voltage AC V RMS Max | 500 (B,C,F,G) 200 (all others) |
No. of Contacts | 3 |
Connector Style | Receptacle |
Amperage Rating | 13A |
Contact Style | Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1/4" x 100FT- Blue (HS2-025-100-BL)
- 3M Female Disconnect, Blue, 16-14AWG, PK100 (MNU14-187DFIX)
- ZORO SELECT Two Hole Lug Compress Conct, 400 kcmil (24C414)
- RACO Conduit Body Cover, 1" Hub Size, Steel (SSC100)
- AMPHENOL APH973102A14S2P (973102A14S2P)
- AMPHENOL ER 10C 1016 SKT PLUG (MS3106A181S)
- AMPHENOL ER 7C 716S SKT PLUG (MS3106A16S1S)
- AMPHENOL 44 RECPT 3 CONTACTS (441041000000)
- AMPHENOL MILC22992 CLASS L (MS90555C44413S)
- AMPHENOL ER 3C 316S SKT PLUG (MS3106A10SL3S)
- IFM Wireable M12 connector (E18163)
- Amphenol Cable Connectors