Shop All Pin & Sleeve Connectors
Amphenol
GT 3C 312 PIN RECP WALL
Mfr # AIB301610PC027
Zoro # G307173985
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Style Receptacle
- Insert Material Neoprene
- Operating Voltage DC 700
- Amperage Rating 23A
- Termination Method Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # AIB301610PC027
- Zoro # G307173985
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 3#12 |
Details
Connector Style | Receptacle |
Insert Material | Neoprene |
Operating Voltage DC | 700 |
Amperage Rating | 23A |
Termination Method | Crimp |
Contact Style | Pin |
No. of Contacts | 3 |
Insert Arrangement | 16-10 |
Operating Voltage AC V RMS Max | 500 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A70QS-K Series, Fast-Acting, 125A, 700V AC, Non-Indicating (A70QS125-4K)
- RACO Electrical Box Cover, Round, Steel, Raised (727)
- LEVITON Watertight Locking Plug (28W75)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-2-3/0-EC)
- AMPHENOL ER 4C 412 PIN RECP (MS3102A1810P)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- MARINCO Cls40Mb-B Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Wht (B) (CLS40MB-B)
- Amphenol Pin & Sleeve Connectors