Shop All Circular Connectors
Amphenol
GT 2C 212 PIN RECP
Mfr # AIB2228PC
Zoro # G407559610
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Arrangement 22-8
- Contact Style Pin
- No. of Contacts 2
- Insert Material Neoprene
- Amperage Rating 23A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # AIB2228PC
- Zoro # G407559610
- Country of Origin United States
- Category Circular Connectors
Dimensions
Contact Size | 2#12 |
Details
Insert Arrangement | 22-8 |
Contact Style | Pin |
No. of Contacts | 2 |
Insert Material | Neoprene |
Amperage Rating | 23A |
Termination Method | Crimp |
Connector Style | Receptacle |
Operating Voltage AC V RMS Max | 1250 |
Operating Voltage DC | 1750 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON DUPLEX TYPE C OUTLET WHT (R02-T5635-0BW)
- ACME ELECTRIC Single Phase Energy Efficient Transformer, 50 kVA, NEMA 2, 150 °C, 120/240V AC, 240/480V AC (TP530203S)
- ZORO SELECT Extruded Alum Hose and Cable Crossover (HCR-36)
- EATON CUTLER-HAMMER Bar Ground 21 Terminals (GBK21P)
- AMPHENOL PT 4C 4#20 PIN RECP (PT02A84P)
- AMPHENOL ER 8C 816 PIN PLUG (AIT6E207PC)
- AMPHENOL PTSE 15C 14#20 1#16 PIN RECP (MS3120E1415P)
- AMPHENOL PT 12C 820, 416 PIN PLUG (PT06A1412P)
- AMPHENOL ER 4C 4#12 SKT PLUG (MS3106A1810SX)
- AMPHENOL GT 3C 38 SKT PLUG (AIB6FC222SC)
- ITT CANNON MS3116E14-18S (MS3116E1418S)
- Amphenol Circular Connectors